Shop All Carriage Bolts
Zoro Select
3/8-16X7/8 BOLT CARRIAGE GR5 FUL/THR ZINC
Mfr # 3714C5
Zoro # G9692114
product price: $460.99
/pk 900, $0.51/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Tensile Strength 120,000 psi
- Fastener Industry Standards ASME B18.5, SAE J429
Product Information
- Brand Zoro Select
- MFR # 3714C5
- Zoro # G9692114
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Tensile Strength | 120,000 psi |
Fastener Industry Standards | ASME B18.5, SAE J429 |
System of Measurement | Inch |
Head Type | Round Head |
Description
3/8-16X7/8 Carriage Bolt Grade 5 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0275)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01200.120.0100)
- USA INDUSTRIALS Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 25 mm L, 100 PK (ZBOLT-4231)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.037.0225)
- ZORO SELECT Carriage Bolt, 1/2-13x6 1/2L, PK10 (216305G)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 4-1/2 in., PK50 (U08300.031.0450)
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- ZORO SELECT Carriage Bolt, 3/8-16x1 L, PK100 (5ZMT0)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- Zoro Select Carriage Bolts