Shop All Carriage Bolts
Zoro Select
3/8-16X3 BOLT CARRIAGE GR5 FUL/THR ZINC
Mfr # 3748C5
Zoro # G9692349
product price: $149.99
/pk 325, $0.46/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Zinc Plated
- Fastener Industry Standards ASME B18.5, SAE J429
Product Information
- Brand Zoro Select
- MFR # 3748C5
- Zoro # G9692349
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5, SAE J429 |
Head Type | Round Head |
Tensile Strength | 120,000 psi |
Description
Bulk Carriage Bolts,3/8-16X3 BOL,Package Quantity 325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- ZORO SELECT Grade 5, 1/2 in Hex Head Cap Screw, Black Oxide Steel, 2 1/2 in L, 10 PK (N01060.050.0250)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB3816114P10)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0150)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U51500.037.0600)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08300.037.0500)
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08305.075.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (216295G)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- Zoro Select Carriage Bolts