Shop All Machine Screws
Zoro Select
3/8"-16 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK
Mfr # 3712MW
Zoro # G2429303
product price: $416.99
/pk 750, $0.56/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 3712MW
- Zoro # G2429303
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,3/8-16x3/4 UNSLT,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar PMW5204 1000 Piece Cotter Pin Assortment (PMW5204)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- HOMECARE PRODUCTS 0.25 x 1.75 in. Concrete Anchors, 8PK (HO3852484)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 (U39000.492.0600)
- ZORO SELECT M8-1.25 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0025)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- ZORO SELECT M5-0.80 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (M514D965)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0037)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0037)
- ZORO SELECT M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0020)
- MITEE-BITE PRODUCTS #0 x Pan Machine Screw, Plain Steel (31002)
- Zoro Select Machine Screws