Shop All Machine Screws
Zoro Select
3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK
Mfr # U48210.037.0125
Zoro # G9979252
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U48210.037.0125
- Zoro # G9979252
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 1/4 in |
Head Dia. | 0.670 to 0.708 in |
Head Height | 0.256 in |
Head Width | 0.717 in |
Minimum Head Width | 0.67 in |
Screw Size | 3/8"-16 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.237 in |
Maximum Head Width | 0.717 in |
Maximum Head Height | 0.256 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Head Width 0.717 in, Head Height 0.256 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, Maximum Head Height 0.256 in, Minimum Head Height 0.237 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N01000.075.0150)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0075)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0050)
- ZORO SELECT #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0037)
- ZORO SELECT M6-1.00 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0025)
- ZORO SELECT #10-24 x 3/8 in Phillips Round Machine Screw, Plain Stainless Steel, 4000 PK (1006MPR188)
- ZORO SELECT #10-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE64)
- TITAN FASTENERS M4 x 0.7 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100 (BSP04010)
- Zoro Select Machine Screws