Shop All Machine Screws
Zoro Select
3/8"-16 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51213.037.0150
Zoro # G3345431
original price:
$18.95
26% off
new price: $13.99
/pk 25, $0.56/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51213.037.0150
- Zoro # G3345431
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Head Dia. | 0.708 in |
Head Height | 0.256 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Minimum Head Width | 0.67 in |
Head Width | 0.717 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Width 0.717 in, Head Height 0.256 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04104.037.0125)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01209.025.0550)
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0175)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.037.0075)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0025)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0075)
- ZORO SELECT 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (3180MPF)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07170)
- Zoro Select Machine Screws