Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK
Mfr # U07415.037.0075
Zoro # G9700783
product price: $18.85
/pk 50, $0.38/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U07415.037.0075
- Zoro # G9700783
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 5/16 in |
Head Height | 0.375 in |
Dia./Thread Size | 3/8"-16 |
Vented Hole Size | Not Vented |
Length | 3/4 in |
Head Dia. | 0.5625 in |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.562 in |
Minimum Thread Length | 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07415.050.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.025.0062)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07410.031.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.019.0125)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-40037USA-100BX)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430184-PG)
- Zoro Select Socket Head Cap Screws