Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw with Patch, Black Oxide Steel, 1 in Length, 10 PK
Mfr # 1GA60
Zoro # G3201107
product price: $4.25
/pk 10, $0.43/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Screw Head Type Cylindrical
- Drive Size 5/16 in
Product Information
- Brand Zoro Select
- MFR # 1GA60
- Zoro # G3201107
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.375 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Fastener Length | 1 in |
Head Diameter | 0.562 in |
Dimensional Standards | ASME B18.3 |
Length | 1 in |
Head Dia. | 0.5625 in |
Dia./Thread Size | 3/8"-16 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.100.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02935)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (WWG-CPS-044)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 40 mm Length, 25 PK (M07080.160.0040)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.060.0016)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.080.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 700 PK (B07410.025.0225)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 45 mm Length, 100 PK (M07080.060.0045)
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length (SC2236110)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.060.0050)
- Zoro Select Socket Head Cap Screws