Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 10 PK
Mfr # MS16997-105
Zoro # G2493292
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Alloy Steel
- Finish Cadmium Yellow
- Standards MS 16997
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # MS16997-105
- Zoro # G2493292
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Cadmium Yellow |
Standards | MS 16997 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | Coarse |
Description
3/8-16X2 1/2 MS16997, Military Socket Head Cap Screw Cadmium Yellow DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 316, Plain Finish (45986)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 100 PK (54853)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Yellow Zinc, 0.225 in Ht, 2000 PK (14NSY)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1 in Length, 100 PK (MS16997-62)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 50 PK (MS16997-68)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (430188-PG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.080.0060)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.200.0260)
- ZORO SELECT #2-56 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N02-4)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.060.0020)
- Zoro Select Socket Head Cap Screws