Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 100 PK
Mfr # 3716CH316
Zoro # G9703147
product price: $76.75
/pk 100, $0.77/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 3716CH316
- Zoro # G9703147
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,3/8-16X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04210.050.0250)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (7548CH316)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 100 PK (1432CH316)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 5 PK (U51007.050.0550)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04170.075.0400)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04100.075.0200)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U08200.062.0150)
- Zoro Select Hex Head Cap Screws