Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK
Mfr # 3728BHT188
Zoro # G9675366
product price: $85.69
/pk 100, $0.86/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 3728BHT188
- Zoro # G9675366
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #4-40 Thread Size, 0.211 in Flange Dia., 0.37 in L, 304 Stainless Steel (ATC9T-440)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1250 PK (B01258.025.0075)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 50 PK (3736CH188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (3724BHT188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK (3732CH188)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.050.0600)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK (U01000.050.1200)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04160.101.0400)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (U01210.031.0325)
- Zoro Select Hex Head Cap Screws