Shop All Plastic Bags
Zoro Select
36" x 30" Open Poly Bags, 4 mil, Clear
Mfr # 8AVM2
Zoro # G3947483
product price: $99.85
/pk 100, $1.00/ea
Free Shipping & Returns
$99.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 36"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Product Information
- Brand Zoro Select
- MFR # 8AVM2
- Zoro # G3947483
- UPC # 00654866005596
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 30" |
Length | 36" |
Depth | 0 |
Size | 36" x 30" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 30 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZe131)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- MEAD 3.63 in. W X 6.75 in. L A6 White Envelopes 100 pk (75100)
- ZORO SELECT 36" L x 20" W Open Poly Bags, 4 mil, Clear (5DHX5)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- ZORO SELECT 36" x 24" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA7)
- ZORO SELECT 18" x 16" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRP4)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- Zoro Select Plastic Bags