Shop All Plastic Bags
Zoro Select
36" x 18" Open Poly Bags, 4 mil, Clear
Mfr # 5DHX1
Zoro # G3010664
product price: $111.99
/pk 250, $0.45/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 36"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Product Information
- Brand Zoro Select
- MFR # 5DHX1
- Zoro # G3010664
- UPC # 654866005428
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 36" |
Depth | 0 |
Size | 36" x 18" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 18 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 12 x 7'' Corrugated Boxes, 25PK (S-4613)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- TOOLPRO White Metal Display Hangers for 1 in. Ceiling Grid, 12PK (TP05114)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 36" L x 20" W Open Poly Bags, 4 mil, Clear (5DHX5)
- ZORO SELECT 36" x 15" Open Poly Bags, 4 mil, Clear (5DHW2)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 9" x 6" Open Poly Bags, 4 mil, Clear (5DHR0)
- Zoro Select Plastic Bags