Shop All Black Pipes
Zoro Select
3/4" x 7" Black Pipe Nipple Sch 80
Mfr # 1LMG8
Zoro # G0325455
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 1LMG8
- Zoro # G0325455
- UPC # 190735906132
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 7 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 7 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - .85" Long 304SS (14WMP-10X.850-304)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LLU9)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 80 (90417)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 40 (5P683)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- Zoro Select Black Pipes