Shop All Compression Tube Fittings
Zoro Select
3/4" x 5/8" Low Lead Brass Male Elbow
Mfr # 700069-1012
Zoro # G2062280
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 3/4 in
- Compression Thread Size 13/16-18 x 1-18
Product Information
- Brand Zoro Select
- MFR # 700069-1012
- Zoro # G2062280
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Compression Thread Size | 13/16-18 x 1-18 |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 3/4-14 |
Fitting Side B Pipe Size | 3/4 in |
Thread Size A | 13/16-18 |
Pipe Size | 3/4" |
Description
Male Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 13/16-18, Thread Size B 3/4-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Vacum Breaker Kit A/S Ff (888-576HC)
- KIPP Tube clamps flange aluminum (K0480.5240)
- KNAUF INSULATION Insul R11K 15X40Ft Mini-Roll (KR91E/TAK)
- ADVANTAGE CONTROLS 5 Gal. Flat Bottom, By Pass Feeder, 300 PSI, 200 Degrees F (BF-05FX)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- ZORO SELECT Compression Reducing Union, PK5 (65481LF)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Female Coupling (700066-0406)
- ZORO SELECT 1/4" Low Lead Brass Branch Tee (700072-0404)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Reducer (700082-1008)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Female Coupling (700066-0812)
- BRENNAN INDUSTRIES Male Run Tee, N2605 (N2605-04-08-04-SS)
- Zoro Select Tube Fittings