Shop All Black Pipes
Zoro Select
3/4" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 40507
Zoro # G3187877
original price:
$3.00
5% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40507
- Zoro # G3187877
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/16 in |
Overall Length | 4 1/2 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- FOAMGLAS 6-5/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1-1/2" Wall (22855)
- PARKER Brass Dryseal Pipe Fitting, MNPT, 1/4" Pipe Size (219P-4)
- ZORO SELECT 1" x 3" TOE Black Pipe Nipple Sch 80 (40604TS)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LML8)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- Zoro Select Pipes