Shop All Stainless Steel Pipes
Zoro Select
3/4" x 2-1/2" Stainless Steel Pipe Nipple Sch 40
Mfr # 4321000600
Zoro # G3609615
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Specific Fitting Shape Welded Nipple
- Pipe Fitting Material Stainless Steel
- Tube Size 3/4"
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Zoro Select
- MFR # 4321000600
- Zoro # G3609615
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Tube Size | 3/4" |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Welded Nipple |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Fittings Sub-Category | Nipples |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Welded Nipple |
Color | Silver |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Description
Welded Nipple, Stainless Steel, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ZOELLER Silent Combo Swing Check Valve 2" (30-0236)
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron Reducer Class 300 (1XKU1)
- MILWAUKEE TOOL M18 1" Black Iron Press Jaw (49-16-2652B)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNE19)
- ZORO SELECT 4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNL4)
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF18)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in (T6BNB03)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND14)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 9/16" (E6BND05)
- Zoro Select Pipes