Shop All Black Pipes
Zoro Select
3/4" x 12" Black Pipe Nipple Sch 80
Mfr # 40516
Zoro # G2602941
original price:
$7.39
9% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40516
- Zoro # G2602941
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 12 in |
Inside Dia. | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 1/16 in |
Pipe Size (Nominal) | 3/4" |
Overall Length | 12 in |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- KOHLER Service Kit, 1.0 Gpf Manual Ufv (1388742-CP)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- SPRINGER PARTS U7000 SSV Single Seat Valve Service Kit, 1.5" FKM S/O; Replaces Alfa Laval Part# 9611926514 (9611926514SP)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 PK25 (10E183)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (40806)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNA03)
- Zoro Select Pipes