Shop All Black Pipes
Zoro Select
3/4" x 10" Black Pipe Nipple Sch 80
Mfr # 90514
Zoro # G3377875
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 90514
- Zoro # G3377875
- UPC # 00190735933701
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 10 in |
Inside Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3504 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Female to Male Nipple, 1-1/2 in x 1-1/2 in L, Brass, Female NST NH x MNPT, Domestic (FM15F15T)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in (ZUSA-PF-10252)
- KEENEY MFG Stainless Steel Commercial Deep Cup Sink Strainer (1436SST)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (40710)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC76)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- KLOECKNER METALS Pipe, 10 ft L, Threaded (BLACK-1)
- Zoro Select Black Pipes