Shop All File Cabinets
Zoro Select
34" W Roll File, Black
Mfr # 5CRX1
Zoro # G2679153
original price:
$187.00
3% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 32 3/8 in
- Material Wire
- Overall Depth 15 in
- Overall Height 32 3/8 in
Product Information
- Brand Zoro Select
- MFR # 5CRX1
- Zoro # G2679153
- UPC # 190735524527
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 32 3/8 in |
Overall Depth | 15 in |
Overall Height | 32 3/8 in |
Width | 34 in |
Depth | 15 in |
Tube Size | 2 1/2 sq in |
Caster Dia. | 2 in |
Overall Width | 34 in |
Compartment Depth | 2 1/2 in |
For Tube Diameter | 2 1/2 in |
Compartment Width | 2 1/2 in |
Caster Diameter | 1 1/2 in |
Description
Roll File, Number of Compartments 60, For Tube Diameter 2 1/2 in, Color Black, Material Wire, Overall Depth 15 in, Overall Width 34 in, Overall Height 32 3/8 in, Mobility Mobile, Assembly Unassembled, Caster Diameter 1 1/2 in, Caster Type Swivel, Compartment Height Not Applicable, Compartment Width 2 1/2 in, Finish Powder Coated, Includes Multi-Height Base Insert, Number of Casters 4, Weight Capacity 66.14 lb, Includes Assembly Tools No, Compartment Depth 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- CORRELL CF TFL Folding Tables 24x60 Medium Oak (CF2460TF-06)
- ZORO SELECT 21" W Roll File, White (4KH35)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- ZORO SELECT 1 Drawer Shop Desk, Gray (SW02010G)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white (165600-000144)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, White (I 7780)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H695.L.L)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- Zoro Select File Cabinets