Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Socket Weld SS Cap
Mfr # 4307004214
Zoro # G0417051
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4307004214
- Zoro # G0417051
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1-1/2" |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Max. Pressure | 2570 psi@100 Degrees F |
Pipe Fitting Schedule/Class | Class 3000 |
Fittings Sub-Category | Caps |
Max. Steam Pressure | 1965 psi@350 Degrees F |
Specific Pipe Fitting Shape | Cap |
Standards | ISO 9001:2008, ASTM A182, ASME B16.11 |
For Pipe Schedule | 160 |
Class | Class 3000 |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Includes Seal | No |
Description
Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Socket, 1 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 72"x15" (3803-09-H1-OCC11)
- THRIFCO PLUMBING 2012BP Kohler Shark Fin Toilet Repair Flapper (4507991)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- ZORO SELECT 3/8" FNPT SS Cross (4307001006)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- ZORO SELECT Cap, 3", 150,304, Thrd Heavy (4381030300)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- Zoro Select Stainless Steel Pipe Fittings