Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Socket Weld 316 SS Union
Mfr # 600U111SW034
Zoro # G2510733
original price:
$25.96
53% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 600U111SW034
- Zoro # G2510733
- UPC # 190735926017
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 46.5 mm |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 38.5 mm |
Description
Union, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, Socket, 3/4 in, 14, 3/4 in, Female, Socket, 3/4 in, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 1/4" OD, PK10 (2202-4)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 1 ft. (38136-1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK (T23R20-4-45A)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT 1/2" Socket Weld SS Union (4381050200)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- Zoro Select Fittings