Shop All Ball Valves
Zoro Select
3/4" Socket PVC Ball Valve Inline
Mfr # 107-634-NPG
Zoro # G0842992
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Connection Type Socket x Socket
- Temp. Range 34 Degrees to 140 Degrees F
- Seat Material Santoprene
Product Information
- Brand Zoro Select
- MFR # 107-634-NPG
- Zoro # G0842992
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.3 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- CAMPBELL 2 In. PVC 40 Inside Coupling (BFSC200-40)
- PLUMB PAK CORPORATION 1-1/2X8Whtdishtailpiece (35-8WK)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NPG)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- ZORO SELECT 3/4" Sweat Brass Ball Valve with Drain Inline (107-554)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline (08Q241N06038S4)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77FLF10501)
- Zoro Select Ball Valves