Shop All Check Valves
Zoro Select
3/4" Socket Kynar Ball Check Valve
Mfr # S65BC-V 3/4
Zoro # G1250207
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 3/4 in
- Connection Type socket
- Connection Slip Socket
- Valve Design Ball Valve
Product Information
- Brand Zoro Select
- MFR # S65BC-V 3/4
- Zoro # G1250207
- UPC # 039923754080
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 3/4 in |
Size | 3/4" |
Width | 2.44" |
Length | 5.02" |
Pipe Size (Fittings) | 3/4" |
Pipe Size - Pipe Fitting | 3/4 in |
Overall Height | 2 7/16 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Kynar(R), Pipe or Tube Size 3/4 in, Connection Type Slip Socket, Cracking Pressure 2.601 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 150 psi @ 73 Degrees F, Seat Material FKM, Flow - Valves 10 gpm, Full Flow - Valves No, Application - Valves General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit, S21 series, 3/8" stainless, buna elastomerics, DC (KS211AF15J7CG4)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (1VFZ4)
- HAWS Faucet Valve (6252EHLF)
- KOHLER Cover, Tank, Close Coupled (1383446-0)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- ZORO SELECT 3/4" NPT Bronze Swing Check Valve (10F302)
- ZORO SELECT 1-1/2" NPT Brass Swing Check Valve (6VDT7)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve (4VMV6)
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-F)
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve (0250-125TFI-B)
- Zoro Select Check Valves