Shop All Ball Valves
Zoro Select
3/4" SAE Female Brass Ball Valve Inline
Mfr # XV506P-12
Zoro # G6087697
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Valve Structure 2-Piece
- Ball Valve Basic Body Material Brass
Product Information
- Brand Zoro Select
- MFR # XV506P-12
- Zoro # G6087697
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.46 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 3.96 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42112)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10301)
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- ZORO SELECT 1/4" SAE Female Brass Ball Valve Inline (XV506P-4)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- ZORO SELECT 3/8" Flare Brass Gas Ball Valve Inline (G-GBVF-38)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N (6380390)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSTW-100)
- Zoro Select Ball Valves