Shop All Stainless Steel Tubing
Zoro Select
3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing
Mfr # 3ACX3
Zoro # G3230236
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3/4 in
- Wall Thickness 0.065 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.62 in
Product Information
- Brand Zoro Select
- MFR # 3ACX3
- Zoro # G3230236
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/4 in |
Tube Length | 6 ft |
Inside Diameter | 0.62 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Inside Dia. | 0.62 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.62 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,906 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- ZORO SELECT 1" x 3/4" FNPT Galvanized Reducer (1XKW1)
- ZORO SELECT 2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-200)
- PLUMB SHOP BRASSCRAFT MP Toilet Flush Lever (709-899)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH5)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF1)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (96618)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE9)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL2)
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC8)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- Zoro Select Tubing