Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" MNPT x FNPT SS Street 90 Degree Elbow
Mfr # 4307000808
Zoro # G2729964
original price:
$18.85
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4307000808
- Zoro # G2729964
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-13/16" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Overall Length | 3 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 1 13/16 in, 3/4 in, Male, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- ZORO SELECT 1/4" MNPT x FNPT SS Street 90 Degree Elbow (4307000802)
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- ZORO SELECT Reduce Coupling, 1/2"x1/8", 150,304, Thrd (4381032230)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381002300)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,304, Thrd (4381031250)
- Zoro Select Stainless Steel Pipe Fittings