Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T6BNE11
Zoro # G3375775
original price:
$14.39
19% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Zoro Select
- MFR # T6BNE11
- Zoro # G3375775
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 3/64 in |
Inside Dia. | 53/64 in |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Inside Diameter | 13/16 in |
Overall Length | 6 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1563 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Puller (104421)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- LEGRIS Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- GROHE Cartridge (06188000)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ08)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNK01)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 1 1/2 in Overall Long, Fully Threaded, Welded (T4BNF01)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNB01)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC03)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF03)
- Zoro Select Stainless Steel Pipes