Shop All CPVC Pipes
Zoro Select
3/4" MNPT x 6" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-109
Zoro # G1959806
original price:
$9.59
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Nipple
- Standards ASTM D1784, ASTM F439, NSF 14, NSF 61
- Max. Temp. 140 Degrees F
Product Information
- Brand Zoro Select
- MFR # 9861-109
- Zoro # G1959806
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Overall Pipe Length | 6 in |
Pipe Size - Nominal | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Diameter | 1 1/20 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 6 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 345 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/20 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- ACORN CONTROLS Strainer Check Stop Assembly (2570-000-001)
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1" (4347000790)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- ZORO SELECT CPVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800100CG1000)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- ZORO SELECT 2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (887-020C)
- Zoro Select Pipes