Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNE09
Zoro # G2613046
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # E4BNE09
- Zoro # G2613046
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size | 3/4" |
Inside Dia. | 47/64 in |
Overall Length | 5 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Inside Diameter | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2828 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- DANCO LEVER FAUCET TUBSHWR CHRM FIN (80026)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG02)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI07)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH23)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNE05)
- Zoro Select Stainless Steel Pipes