Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16"
Mfr # T4BNE10
Zoro # G2882126
original price:
$8.99
31% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T4BNE10
- Zoro # G2882126
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 5.5 in |
Pipe Size | 3/4" |
Outside Dia. | 1 1/16 in |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 13/16 in |
Pipe Size (Fittings) | 3/4" |
Inside Diameter | 13/16 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Overall Length | 5 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1622 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- LEGEND VALVE 1-1/4" GALV. MERCHANT COUPLING (352-706)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- ZORO SELECT 1-1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH13)
- ZORO SELECT Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel (T4BNC01)
- ZORO SELECT 2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI06)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC05)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE08)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPE10SL)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Inside Dia.: 19/64" (E6BNB01)
- Zoro Select Stainless Steel Pipes