Shop All Galvanized Pipes
Zoro Select
3/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P811
Zoro # G3270197
original price:
$2.29
6% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # 6P811
- Zoro # G3270197
- UPC # 190735932759
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 4 1/2 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyethylene Tubing 5/8" OD x 1/2" ID x 100' Black (PE106-100K)
- THRIFCO PLUMBING 1-1/2 Inch Plastic Tubular End Outlet Disposable Kit (4401679)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 1-3/4" (12055)
- ZORO SELECT 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P797)
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P814)
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- ZORO SELECT 4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (571-1200)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P761)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831041603)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005E)
- Zoro Select Pipes