Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T4WNE4
Zoro # G2741733
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T4WNE4
- Zoro # G2741733
- UPC # 190735927977
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 in |
Pipe Size | 3/4" |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, NPT (ZUSA-PF-10240)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- DORMONT Gas Connector, 18 In (20-3132-18)
- ZORO SELECT 3/8" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC5)
- ZORO SELECT 3" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK2)
- ZORO SELECT 4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 3/16" (T4WNL1)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND07)
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC07)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG05)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPG10WD)
- Zoro Select Pipes