Shop All Black Pipes
Zoro Select
3/4" MNPT x 18" TBE Black Pipe Sch 160
Mfr # 82517
Zoro # G2699873
original price:
$21.59
5% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 18 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 82517
- Zoro # G2699873
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 18 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 18 in |
Inside Diameter | 3/4 in |
Description
Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 18 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- JOMAR VALVE Ball Valve, 2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- APACHE Part F Male Poly Cam/Groove, 2" (49014000)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 160 (82817)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (40509)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNJ10)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 40 (20716LS)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 40 (5P727)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P704)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- Zoro Select Black Pipes