Shop All Brass Pipes
Zoro Select
3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80
Mfr # 464-015X
Zoro # G3116197
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 464-015X
- Zoro # G3116197
- UPC # 00190735931387
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 1 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 1/2 in |
Thread Size | 14" |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- KOHLER Adapter, Stem, Reversible (1018647)
- LEGEND VALVE 1" T4355 NO LEAD COMP X FIP (313-175NL)
- DIXON Counter Clockwise Spiral Clamp, 5 in Nominal, 7-1/2 in W, Steel, Domestic (SCCW500)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (460-060)
- ZORO SELECT 3/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (464-040BSNP)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (461-030X)
- ZORO SELECT 1/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (460-030X)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-025)
- ZORO SELECT 1/4" MBSPT x MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 40 (461-001BSNP)
- LEGEND VALVE 3/4" X 12" BRASS NIPPLE (311-096)
- Zoro Select Pipes