Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" MNPT 316 SS Hex Plug
Mfr # 60HP112N034
Zoro # G1400856
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 60HP112N034
- Zoro # G1400856
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 27.4 mm |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 3/4 in |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 3/4 in Outside Diameter, 27.4 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2" Pipe Size (K3A782V)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way (V100BL)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Bushing (4381031100)
- LEGEND VALVE 3/4" X 1/2" SS304 HEX BUSHING (404-479)
- Zoro Select Fittings