Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" MNPT 304 SS Hex Socket Plug
Mfr # 40SP112N034
Zoro # G0923736
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 40SP112N034
- Zoro # G0923736
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 9/16" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3/4" |
Outside Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 15.6 mm |
Thread Size | 3/4" |
Description
Hex Socket Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 3/4 in Outside Diameter, 15.6 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 In., Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova 300 Series Pipe Elbow, 1-1/2 in, FIP, 90 deg Angle, PVC, Gray, SCH 80 Schedule (337158)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AE3JKABCP)
- SLOAN Bathroom Faucet EBF-615 4" Trim Plate Battery Power Supply Smart PC (3315114BT)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- ZORO SELECT 3/8" MNPT 304 SS Hex Socket Plug (40SP112N038)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- ZORO SELECT 304 Stainless Steel Tee, 3/4 in x 3/4 in Fitting Pipe Size, Class 150 (40TE111N034)
- Zoro Select Stainless Steel Pipe Fittings