Shop All Black Pipe Fittings
Zoro Select
3/4" Malleable Iron 45 Degree Elbow Class 300
Mfr # 1LBV5
Zoro # G2735564
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 1LBV5
- Zoro # G2735564
- UPC # 190735927892
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
45 Degrees Elbow, Malleable Iron, Class Class 300, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- SIAM 1 Lead Free Brass Union, FNPT (XNL187-16)
- ZORO SELECT 1-1/4" Malleable Iron 45 Degree Elbow Class 300 (1LBV7)
- ZORO SELECT 3" Malleable Iron 45 Degree Elbow Class 300 (1LBW2)
- ZORO SELECT 2" Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- ZORO SELECT 1/2" x 3/8" Malleable Iron Hex Bushing Class 150 (5P512)
- ANVIL 1-1/2" Black Forged Steel Half Coupling Class 3000 (0361168602)
- Zoro Select Fittings