Shop All Black Pipe Fittings
Zoro Select
3/4" Malleable Iron 45 Degree Elbow Class 150
Mfr # 5P470
Zoro # G3080795
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 5P470
- Zoro # G3080795
- UPC # 190735931141
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
45 Degrees Elbow, Malleable Iron, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Y-Strainer, 1-1/2", 316, Thrd 800 (4373002320)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- MOEN Lift Rod Kit (182843)
- ZORO SELECT 1/4" Malleable Iron 45 Degree Elbow Class 150 (5P467)
- ZORO SELECT 1-1/4" Malleable Iron 45 Degree Elbow Class 150 (5P472)
- ZORO SELECT 2" Malleable Iron 45 Degree Elbow Class 150 (5P474)
- ZORO SELECT 2" Black Steel Threaded Flange (FLCS1RFTHD200)
- ZORO SELECT 3/4" Malleable Iron Cross Class 150 (6KJ35)
- ZORO SELECT 1-1/2" x 1-1/4" Black Forged Steel Reducer Class 3000 (1MPB6)
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- Zoro Select Fittings