Shop All Continuous Hinges
Zoro Select
3/4 in W x 36 in H Stainless steel Continuous Hinge
Mfr # 1CAL2
Zoro # G3250615
original price:
$24.39
9% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Stainless steel
- Holes per Leaf 18
- Range of Motion 180 Degrees
Product Information
- Brand Zoro Select
- MFR # 1CAL2
- Zoro # G3250615
- UPC # 190735028872
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3/4 in |
Frame Leaf Height | 36 in |
Pin Dia. | 3/32 in |
Door Leaf Width | 3/4 in |
Door Leaf Height | 36 in |
Length | 3 ft |
Overall Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Width | 1-1/2" |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With 0.24 in dia Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 3 in Hole Spacing, 18 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC3210 690)
- ALARM CONTROLS Motion Sensor, Plastic, 2-1/2 in. H (SREX-100)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- KOHLER O-Ring, 1078574 (1078574)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEW8)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (1CBY4)
- ZORO SELECT 1 in W x 48 in H Dull Aluminum Continuous Hinge (1JEV9)
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge (2ZFE5)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1JEJ6)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (1JET7)
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Surface Models Clear 83" 1/16” Inset Narrow Frame (ABH-A570HD-C-83-SM)
- Zoro Select Door Hinges