Shop All Check Valves
Zoro Select
3/4" FPT Kynar Ball Check Valve
Mfr # T65BC-V 3/4
Zoro # G3105137
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 3/4 in
- Connection Type FNPT
- Connection FNPT
- Body Material Kynar(R)
Product Information
- Brand Zoro Select
- MFR # T65BC-V 3/4
- Zoro # G3105137
- UPC # 039923754158
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Length | 4 21/32 in |
Width | 2 5/8 in |
Pipe Size (Fittings) | 3/4" |
Size | 3/4" |
Overall Height | 2 7/16 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Kynar(R), Pipe or Tube Size 3/4 in, Connection Type FNPT, Cracking Pressure 2.601 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 150 psi @ 73 Degrees F, Seat Material FKM, Flow - Valves 10 gpm, Full Flow - Valves No, Application - Valves General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- SWIFT GREEN FILTERS Compatible Commercial Water Filter for Bunn EQHP-25 . (SGF-EQHP-25)
- OMNIFILTER Dirt/Rust Filter Cartridge 2/Pk, 2Pk (RS1-DS12-S18)
- AMERICAN STANDARD Flash Roman Tub Filler Rough Body – With Personal Shower (R910)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-B)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-B)
- ZORO SELECT 1/4" NPT Stainless Steel Swing Check Valve (4VMT7)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-B)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- DORR OLIVER BALL FLANGED 2IN CHECK VALVE (P2005418A)
- Zoro Select Valves