Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 1LBL1
Zoro # G2566541
product price: $5.19
/ea
$5.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 1LBL1
- Zoro # G2566541
- UPC # 190735926482
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 300, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 1/2 In, 304 SS (24T954)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF24801)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- CHICAGO FAUCET Supply Arm, Brass (RCJKABCP)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT Galv.Nipple, Welded, 4 x 14 (793LP3)
- ZORO SELECT 1" FNPT Galvanized Cross (5PAR6)
- ZORO SELECT 4" FNPT Galvanized 45 Degree Elbow (2WJ12)
- ZORO SELECT 2-1/2" FNPT Galvanized Cap (2WJ67)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- Zoro Select Fittings