Shop All Ball Valves
Zoro Select
3/4" FNPT PVC Ball Valve Inline
Mfr # 32H955
Zoro # G4976605
original price:
$8.57
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Body Seal Material FPM
- Max. Pressure 150 psi CWP
- Standards ASTM D2464
Product Information
- Brand Zoro Select
- MFR # 32H955
- Zoro # G4976605
- UPC # 190735462959
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Bone (3195A.101.021)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (32H957)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (32H958)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NPG)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- Zoro Select Ball Valves