Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized Tee
Mfr # 1LBL9
Zoro # G1556003
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 1LBL9
- Zoro # G1556003
- UPC # 190735917268
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 300, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- CHARLOTTE PIPE AND FOUNDRY BEND CLOSET 4""X3"" HXSPG (PVC003300600)
- LEGEND VALVE 1-1/2" x 30" BLACK NIPPLE (355-302)
- ELKAY Chrome-Plated Brass Strainer, For Fountains, Water Coolers and Bottle Filler Combos (72002160)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 14 (793LM1)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 2 (793LU5)
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- ZORO SELECT 1-1/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P886)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- Zoro Select Fittings