Shop All Galvanized Pipe Fittings
Zoro Select
3/4" FNPT Galvanized 90 Degree Elbow
Mfr # 1MPC6
Zoro # G3148677
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 1MPC6
- Zoro # G3148677
- UPC # 190735931738
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (1234)
- FLEXTRON Gas Line Hose 3/8'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-48H)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (1/2 X 3/8 PTR-B)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- ZORO SELECT 3/8" FNPT Galvanized Half Coupling (1MPH8)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- ZORO SELECT 2" FNPT Galvanized Tee (1MPF7)
- LDR INDUSTRIES 311 T-38 TEE 3/8 GALV (501923)
- Zoro Select Galvanized Pipe Fittings