Shop All Ball Valves
Zoro Select
3/4" FNPT Brass Ball Valve Inline
Mfr # 6GD09
Zoro # G0426413
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Ball Valve Basic Body Material Brass
- Handle Type Locking Lever
Product Information
- Brand Zoro Select
- MFR # 6GD09
- Zoro # G0426413
- UPC # 190735541364
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.56 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 4.49 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.35 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 3/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/4-1)
- MOEN Spout Kit (40086)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (437338)
- JAY R. SMITH MANUFACTURING Neoprene, Cover Gasket (8010G)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD06)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (6GD10)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816-LH)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline (4250990)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (6886290)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- Zoro Select Ball Valves