Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 316/316L SS Coupling
Mfr # 1500300718
Zoro # G8058531
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 1500300718
- Zoro # G8058531
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Description
Coupling, Stainless Steel, 316/316L, Class Class 3000, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in, Female, NPT, 1 5/16 in, 14, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- IN-SINK-ERATOR GARBAGE DISPSL 3/4HP 12in. (80019-ISE)
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Red Brass Pipe Nipple PK10 (6AZD5)
- ZORO SELECT 1" FNPT 316/316L SS Coupling (2000300718)
- ZORO SELECT 1/2" FNPT 316/316L SS Coupling (1000300718)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381000670)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- ZORO SELECT 2" FNPT 316/316L SS Threaded Outlet (400340350218)
- ZORO SELECT Tee, 3/4" Thd, 2000 lb., SCH 80, 304SS (1500200212)
- Zoro Select Stainless Steel Pipe Fittings