Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 304/304L SS Threaded Outlet
Mfr # 150770350212
Zoro # G8313575
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 150770350212
- Zoro # G8313575
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 1/16 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in, Female, NPT, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 40 (4381023870)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24006)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in (4560075CP)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- ZORO SELECT 2-1/2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009170)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N034)
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- B & K INSERT STIFFENER 1"" (313-405)
- Zoro Select Fittings