Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FNPT 304/304L SS Coupling
Mfr # 1500300712
Zoro # G9720864
original price:
$21.50
22% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 1500300712
- Zoro # G9720864
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Description
Coupling, Stainless Steel, 304/304L, Class Class 3000, 3/4 in, Female, NPT, 1 5/16 in, 14, 3/4 in, Female, NPT, 1 5/16 in, 14, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- LEGRIS Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ZORO SELECT 2" FNPT 304/304L SS Coupling (4000300712)
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- ZORO SELECT Hex Bushing, 316 SS, 2 x 1", Class 150 (ZUSA-PF-7576)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- SWAGELOK SWAGELOK SS-QC8-B-8PM QUICK CONNECT 1/2IN STAINLESS NPT OTHER PIPE FITTING (SS-QC8-B-8PM)
- Zoro Select Fittings