Shop All V-Belt Pulleys
Zoro Select
3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD
Mfr # 2BK3434
Zoro # G3205395
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.55 in
- Fits Shaft Dia. 3/4 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK3434
- Zoro # G3205395
- UPC # 698672150637
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.55 in |
Fits Shaft Dia. | 3/4 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
5L, B, or BX Belt Pitch Dia. | 3.2 in |
Keyway Size Type | 0.187 in x 0.093 in |
4L, A, or AX Belt Pitch Dia. | 2.8 in |
BX Pitch Diameter | 3.2 in |
Length through Bore | 1 31/32 in |
A Pitch Diameter | 2.8 in |
Bore Diameter | 3/4 in |
4L Pitch Diameter | 2.8 in |
Face Width | 1.75 in |
AX Pitch Diameter | 2.8 in |
Outside Diameter | 3.55 in |
5L Pitch Diameter | 3.2 in |
Keyway Width | 3/16 in |
Overall Width | 2 1/4 in |
B Pitch Diameter | 3.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Keyway Depth | 3/32 in |
Pitch Diameter | 2.8 in (4L, A), 3.2 in (5L, B) |
Maximum Bore Diameter | 1 1/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter 3.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter 3.2 in, BX Pitch Diameter 3.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S432 (S432)
- OTC Universal C-Frame Nut Splitter (4576)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Jic Swivel, Straight (6506-08-08)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.75" OD (742B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (3V804)
- Zoro Select Pulleys & Sheaves