Shop All Push On Hose Fittings
Zoro Select
3/4" 500 psi Low Lead Brass Hose Barb, Tube Size: 5/8"
Mfr # 707042-10
Zoro # G6077461
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/8 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Type GHT
Product Information
- Brand Zoro Select
- MFR # 707042-10
- Zoro # G6077461
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 3/4" |
Tube Size | 5/8" |
Fitting Size | 5/8 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 5/8 in |
Description
Barbed Hose Fitting, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Relief Valve (P181190W)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- DAYTON C90 V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ22)
- FOSTER Brass Plug, 3/4"x3/4"FPT (K6B)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707002-0204)
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707002-0406)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- ZORO SELECT Coupling, Ground Joint (3LZ38)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- Zoro Select Push On Hose Fittings